Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Chisel, Shank Type Jumbo, 18" L

  • Mfr # 9001-276-18

  • Zoro # G0231557


product price: $39.65
/ea

Key Features

Shank Size
0.89 in
Item - Air Chisels
Pneumatic Chisel
Chisel Shank Size
2.5 in
Chisel Shank Type
Jumbo
Chisel Tip Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001-276-18
Zoro #
G0231557
UPC #
-
Country of Origin
China

Dimensions

Shank Size
0.89 in
Chisel Shank Size
2.5 in
Chisel Tip Width
1 in
Tool Overall Length
18 in
Tip Width
1"
Overall Length
455 mm
Drill Size
1-1/8"
Shank Length
4 in

Details

Item - Air Chisels
Pneumatic Chisel
Chisel Shank Type
Jumbo
Chisel Collar Type
Round
Non-Sparking
No
Shank Type
Jumbo
Shank Shape
Square
For Use With
Rivet Buster
Material
Steel
Item
Chisel
Collar Type
Flat
Compatible with Product Type
Rivet Buster
Point Type
Flat Chisel
Cutting Application
Brick, Concrete, Slag
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Chisel Type
Narrow Chisel
Primary Material Application
Concrete, Masonry
Shank Design
[object Object]
Chisel Scaler Style
[object Object]

Description

Chisel, Non-Sparking No, Shank Shape Square, Shank Size 0.89 in, Shank Design [object Object], Overall Length 455 mm, Material Steel, Point Type Flat Chisel, Chisel Tip Width 1 in, Chisel Scaler Style [object Object], Chisel Collar Type Round, Cutting Application Brick, Concrete, Slag, Compatible with Product Type Rivet Buster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.