Friction Ring, 1/2", 2", Anvil Assembly
Mfr # TD-2236-626SD-2
Zoro # G315271659
product price: $29.99
/eaKey Features
Product Type
1/2" Friction Ring 2" Extended Anvil Assembly
Includes
1/2" Drive 2" Extended Anvil
Compatible Manufacturer Part Number
2236QTIMAX-2
Compatible Product Type
Pneumatic Impact Wrenches
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TD-2236-626SD-2
Zoro #
G315271659
UPC #
3663836046184
Country of Origin
China
Details
Item
1/2" Friction Ring 2" Extended Anvil Assembly
Product Type
1/2" Friction Ring 2" Extended Anvil Assembly
Includes
1/2" Drive 2" Extended Anvil
Compatible Manufacturer Part Number
2236QTIMAX-2
Compatible Product Type
Pneumatic Impact Wrenches
Description
Friction Ring 2 In. Extended Anvil Assembly for Ingersoll Rand DXS 2236 Series Air Impact Wrench 1/2 In.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.