Gasket, 1.452" x 1.452" x 0.1"
Mfr # 1105-223
Zoro # G003533229
product price: $3.39
/eaSold in multiples of 3 for $10.17
Key Features
For Use With
105-D2, 105-D3, 105-L2, Air Ratchet Wrench
Size
1.452 in x 1.452 in x 0.1 in
Material
Polyester
Includes
Gasket
Compatible Product Type
Air Ratchet Wrench
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1105-223
Zoro #
G003533229
UPC #
00663023163352
Country of Origin
China
Dimensions
Size
1.452 in x 1.452 in x 0.1 in
Overall Length
1 113/250 in
Overall Height
1/10 in
Overall Width
1 113/250 in
Details
Item
Gasket
For Use With
105-D2, 105-D3, 105-L2, Air Ratchet Wrench
Material
Polyester
Includes
Gasket
Compatible Product Type
Air Ratchet Wrench
Product Type
Gasket
Compatible Manufacturer Part Number
1105MAX-D2, 1105MAX-D3
Description
Gasket, For Use With 105-D2, 105-D3, 105-L2, Air Ratchet Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.