Gasket, 3.5 in L, INGERSOLL RAND
Mfr # 2161-36
Zoro # G202670459
product price:Â $8.15
/eaKey Features
For Use With
3/4 in Impact Wrench
Number of Pieces
1
Overall Length
3 1/2 in
Drive Size
3/4 in
Application
Bolt work
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2161-36
Zoro #
G202670459
UPC #
00663023034034
Country of Origin
United States
Dimensions
Overall Length
3 1/2 in
Drive Size
3/4 in
Details
Item
Gasket
For Use With
3/4 in Impact Wrench
Number of Pieces
1
Application
Bolt work
Compatible Brand
Ingersoll Rand
Product Type
Gasket
Compatible Product Type
3/4 in Impact Wrench
Compatible Manufacturer Model Number
2161P, 2161XP, 2161XP-6, 2171P, 2171XP
Description
Gasket, For Use With 3/4 in Impact Wrench, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.