Gasket, 4.25 in L, INGERSOLL RAND

  • Mfr # 2161-739

  • Zoro # G202670602


product price:  $11.79
/ea

Key Features

For Use With
3/4 in Impact Wrench
Number of Pieces
1
Application
Bolt work
Overall Length
4 1/4 in
Drive Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2161-739
Zoro #
G202670602
UPC #
00663023041926
Country of Origin
United States

Dimensions

Overall Length
4 1/4 in
Drive Size
3/4 in

Details

Item
Gasket
For Use With
3/4 in Impact Wrench
Number of Pieces
1
Application
Bolt work
Product Type
Gasket
Compatible Manufacturer Model Number
2161P, 2161XP, 2161XP-6, 2171P, 2171XP
Compatible Product Type
3/4 in Impact Wrench
Compatible Brand
Ingersoll Rand

Description

Gasket, For Use With 3/4 in Impact Wrench, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.