Zoro Homepage

Geared Trolley, 11,000 lb.

  • Mfr # GT050-8-10

  • Zoro # G7215171


product price: $1,574.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Trolley Item
Geared Trolley
Load Capacity
11,000 lb
Fits Beam Flange W
4-5/8 in to 8 in
Fits Beam Height
8 in to 12 in
Min. Radius Curve
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT050-8-10
Zoro #
G7215171
UPC #
663023094984
Country of Origin
China

Dimensions

Fits Beam Height
8 in to 12 in
Min. Radius Curve
60 in
Trolley Wheel Dia.
4 1/2 in
Chain Length
10 ft

Details

Trolley Item
Geared Trolley
Load Capacity
11,000 lb
Fits Beam Flange W
4-5/8 in to 8 in
Wheel Material
Solid Machined Cast Iron Wheels
Item
Geared Trolley
Head Room To Bail
8 1/8 in
Head Room To Shaft
2 13/16 in

Description

Geared Trolley

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.