Zoro Homepage

Geared Trolley, 2200 lb.

  • Mfr # GT010-8-10

  • Zoro # G8494245


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Trolley Item
Geared Trolley
Load Capacity
2,200 lb
Fits Beam Flange W
3 in to 8 in
Fits Beam Height
5 in to 10 in
Min. Radius Curve
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT010-8-10
Zoro #
G8494245
UPC #
663023115252
Country of Origin
China

Dimensions

Fits Beam Height
5 in to 10 in
Min. Radius Curve
36 in
Trolley Wheel Dia.
2 3/4 in
Chain Length
10 ft
Minimum Radius Curve
36 in
Trolley Wheel Diameter
2 3/4 in

Details

Trolley Item
Geared Trolley
Load Capacity
2,200 lb
Fits Beam Flange W
3 in to 8 in
Wheel Material
Solid Machined Cast Iron Wheels
Item
Geared Trolley
Head Room To Shaft
2 1/2 in
Head Room To Bail
5 7/8 in
Maximum Load Capacity
2,200 lb

Description

Geared Trolley, Maximum Load Capacity 2,200 lb, Minimum Radius Curve 36 in, Trolley Wheel Diameter 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.