Zoro Homepage

Gen Pur Filter, 1 micron, Microglass

  • Mfr # F108IGE

  • Zoro # G1908855


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filter Elements
General Purpose Filter Element
For Use with Stock Number
3EME9
Filter Rating - Air Treatment
1 micron
Media Type - Air Treatment
Microglass
For Removal Of
Liquid Water, Oil Aerosols, Particles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F108IGE
Zoro #
G1908855
UPC #
663023087894
Country of Origin
United Kingdom

Details

Item - Air Filter Elements
General Purpose Filter Element
For Use with Stock Number
3EME9
Filter Rating - Air Treatment
1 micron
Media Type - Air Treatment
Microglass
For Removal Of
Liquid Water, Oil Aerosols, Particles
Item
Compressed Air Filter Element
Type
Pneumatic
For Use On
3EME9
Microns
1
Filter Type
Coalescing
Compatible Manufacturer Part Number
F108IG
For Substance Type
Air
Filter Rating
1 micron
Filter Element Material
Microglass
For Fluid Type
Oil, Water

Description

Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 1 micron, Filter Element Material Microglass, Compatible Grainger Part Number 3EME9, Compatible Manufacturer Part Number F108IG, For Fluid Type Oil, Water, For Substance Type Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.