Zoro Homepage

Gen Pur Filter, 1 micron, Microglass

  • Mfr # F71IGE

  • Zoro # G3079081


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filter Elements
General Purpose Filter Element
For Use with Stock Number
3EME8
Filter Rating - Air Treatment
1 micron
Media Type - Air Treatment
Microglass
For Removal Of
Liquid Water, Oil Aerosols, Particles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F71IGE
Zoro #
G3079081
UPC #
094705961919
Country of Origin
United Kingdom

Details

Item - Air Filter Elements
General Purpose Filter Element
For Use with Stock Number
3EME8
Filter Rating - Air Treatment
1 micron
Media Type - Air Treatment
Microglass
For Removal Of
Liquid Water, Oil Aerosols, Particles
Microns
1
Item
Compressed Air Filter Element
Type
Pneumatic
For Use On
3EME8
Filter Type
Coalescing
For Substance Type
Air
For Fluid Type
Oil, Water
Compatible Manufacturer Part Number
F71IG
Filter Element Material
Microglass
Filter Rating
1 micron

Description

Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 1 micron, Filter Element Material Microglass, Compatible Grainger Part Number 3EME8, Compatible Manufacturer Part Number F71IG, For Fluid Type Oil, Water, For Substance Type Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.