Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hammer, Air, 12 CFM

  • Mfr # 772

  • Zoro # G1692871


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Item - Air Hammers
Air Hammer
Blows per Minute
3,000 bpm
Shank Size - Air Hammers
0.401 in
CFM @ Full Load
12.0
Shank Type - Air Hammers
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
772
Zoro #
G1692871
UPC #
663023012483
Country of Origin
Japan

Dimensions

Shank Size - Air Hammers
0.401 in
Stroke Length
2 1/4 in
Air Inlet Size - Air Tools
1/4 in NPT
Shank Size
0.401 in
Overall Length
7 3/8 in
Min. Hose Size
3/8 in
Air Inlet Connection Size
1/4 in
Air Inlet Size
1/4 in NPT Female

Details

Item
Air Hammer
Item - Air Hammers
Air Hammer
Blows per Minute
3,000 bpm
CFM @ Full Load
12.0
Shank Type - Air Hammers
Round
Duty Cycle - Air Tools
Industrial Duty
Blows per Minute - Air Tools
3,000
Air Inlet
1/4"
Handle Type
Pistol Grip
Shank Type
Round
Required Pressure
90 PSI
Average CFM @ 15 Second Run Time
3.0
Min. Hose
3/8 in
Duty
Heavy Duty
Features
Lightweight
Standards
EN ISO 11148-4, EN ISO 15744, EN ISO 28927-10
Throttle Type
Trigger
Power Source
Air Powered
Material Application
Concrete
Series
772 Series
Hammer Type
Riveting
Dust Management
None
Air Consumption
15 cfm
Number of Pieces
1
Dust Sealed Switch
No
Retainer Type
Chisel
Compatible Collar Shape
Round
Vibration Level
19.9 m/sq sec
Kit Contents
(1) Bare Tool
Air Inlet Type
NPT
Sound Level
106.3 dB
Air Pressure
90 psi
Tool Weight
3.6 lb
Shank Shape
Round
Air Inlet Gender
Female

Description

Air Hammer, Duty Heavy Duty, Shank Shape Round, Stroke Length 2 1/4 in, Air Inlet Size 1/4 in NPT Female, Kit Contents (1) Bare Tool, Blows per Minute 3,000 bpm, Shank Size 0.401 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Compatible Collar Shape Round, Retainer Type Chisel, Power Source Air Powered, Air Consumption 15 cfm, Air Pressure 90 psi, Min. Hose Size 3/8 in, Material Application Concrete

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.