Zoro Homepage

HAMMER AIR 401SHANK 34INBORE 5000BPM

  • Mfr # IRT115

  • Zoro # G908170659


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Features
Alloyed steel barrel and heat-treated piston for extended life; Lightweight and easy to handle; Built-in power regulator
Type
Air Hammer
Shape
Round
Series
Standard
Length (In)
6.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRT115
Zoro #
G908170659
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length (In)
6.1"
Bore Diameter (in)
45355
Chisel Shank Diameter (in)
0.401"

Details

Features
Alloyed steel barrel and heat-treated piston for extended life; Lightweight and easy to handle; Built-in power regulator
Type
Air Hammer
Shape
Round
Series
Standard
Shank Opening
Round
Shank
Round
Blows Per Minute (bpm)
5000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.