Hammer Case Assembly, 3.75 in L
Mfr # 2145-D727
Zoro # G602670547
product price:Â $67.39
/eaKey Features
For Use With
3/4 in Impact Wrench
Number of Pieces
1
Overall Length
3 3/4 in
Drive Size
3/4 in
Application
Bolt work
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2145-D727
Zoro #
G602670547
UPC #
00663023163215
Country of Origin
United States
Dimensions
Overall Length
3 3/4 in
Drive Size
3/4 in
Details
Item
Hammer Case Assembly
For Use With
3/4 in Impact Wrench
Number of Pieces
1
Application
Bolt work
Compatible Product Type
3/4 in Impact Wrench
Compatible Manufacturer Model Number
2145QIMAX-3, 2145QIMAX-6, 2155QIMAX
Product Type
Hammer Case Assembly
Compatible Brand
Ingersoll Rand
Description
Hammer Case Assembly, For Use With 3/4 in Impact Wrench, Number of Pieces 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.