Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hammer, Chipping, 28 CFM

  • Mfr # W2A2

  • Zoro # G1584493


product price: $1,059.99
/ea
Free Shipping & Returns

Key Features

Item - Air Hammers
Air Chipping Hammer
Blows per Minute
2,300 bpm
Shank Size - Air Hammers
0.68 in
Shank Type - Air Hammers
Round
CFM @ Full Load
28.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W2A2
Zoro #
G1584493
UPC #
663023014708
Country of Origin
China

Dimensions

Shank Size - Air Hammers
0.68 in
Stroke Length
2 in
Air Inlet Size - Air Tools
3/8 in NPT
Overall Length
16 3/8 in
Shank Size
0.68 in
Air Inlet Connection Size
3/8 in
Min. Hose Size
1/2 in
Air Inlet Size
3/8 in NPT Female

Details

Item
Air Hammer
Item - Air Hammers
Air Chipping Hammer
Blows per Minute
2,300 bpm
Shank Type - Air Hammers
Round
CFM @ Full Load
28.0
Duty Cycle - Air Tools
Industrial Duty
Blows per Minute - Air Tools
2,300
Air Inlet
3/8"
Features
Ergonomic, Excellent Power-To-Weight Ratio, Heavy Duty Front End, Reliability
Required Pressure
90 PSI
Shank Type
Round
Handle Type
Swan Neck
Min. Hose
1/2 in
Average CFM @ 15 Second Run Time
7.0
Duty
Heavy Duty
Includes
Retainer
Standards
EN ISO 11148-4, EN ISO 15744, EN ISO 28927-10
Housing Material
Aluminum
Air Pressure
90 psi
Vibration Level
17.3 m/sq sec
Material Application
Steel
Sound Level
120.8 dB
Hammer Type
Chipping
Kit Contents
(1) Bare Tool, (1) Retainer
Throttle Type
Trigger
Air Consumption
28 cfm
Retainer Type
Rubber Buffered
Air Inlet Type
NPT
Number of Pieces
1
Dust Management
None
Compatible Collar Shape
Round
Shank Shape
Round
Tool Weight
15.13 lb
Power Source
Air Powered
Series
W Series
Air Inlet Gender
Female
Dust Sealed Switch
No

Description

Air Hammer, Duty Heavy Duty, Shank Shape Round, Stroke Length 2 in, Air Inlet Size 3/8 in NPT Female, Kit Contents Bare Tool, Blows per Minute 2,300 bpm, Shank Size 0.68 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 3/8 in, Compatible Collar Shape Round, Retainer Type Rubber Buffered, Power Source Air Powered, Air Consumption 28 cfm, Air Pressure 90 psi, Min. Hose Size 1/2 in, Material Application Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.