Zoro Homepage

Handle, 4.252" x 1.1024" x 1.1024"

  • Mfr # MG1-48

  • Zoro # G302666819


product price: $12.59
/ea

Key Features

For Use With
3445max, 344max, 345max
Size
4 1/42 x 1.1024 x 1.1024 in
Material
Plastic
Includes
Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG1-48
Zoro #
G302666819
UPC #
00663023105932
Country of Origin
China

Dimensions

Size
4 1/42 x 1.1024 x 1.1024 in

Details

Item
Handle
For Use With
3445max, 344max, 345max
Material
Plastic
Includes
Handle

Description

Handle, Size 4 1/42 x 1.1024 x 1.1024 in, Plastic, Includes Handle, For Use With 3445max, 344max, 345max

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.