Zoro Homepage

Heat Gun, Cordless Powered, 20V DC, Pistol Grip Handle

  • Mfr # H3111

  • Zoro # G714702983


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless
Voltage
20V DC
Temperature Range
86 Degrees F to 1022 Degrees F
Air Volume
10 cfm
Heat Gun Handle Style
Pistol Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3111
Zoro #
G714702983
UPC #
0663023172927
Country of Origin
China

Dimensions

Overall Length
6 7/8 in
Overall Height
8 5/8 in
Overall Width
3 1/8 in

Details

Item
Heat Gun
Power Source
Cordless
Voltage
20V DC
Temperature Range
86 Degrees F to 1022 Degrees F
Air Volume
10 cfm
Heat Gun Handle Style
Pistol Grip
Includes
(3) Nozzles
Switch Type
Slide
LCD Display
Yes
Number of Pieces
4
Nozzles Included
Included
Temperature Settings
Adjustable
Series
IQV20
Brushless Motor
Yes
Cordless Tool Kit Contents
(1) Bare Tool
Maximum Temperature
1,022 Degrees F
Heat Control Switch
Button
Number of Temperature Settings
2
Number of Batteries Included
0
Standards
ETL + CETL, NOM, CE + CB, EAR99
Minimum Air Flow
7 cfm
Maximum Air Flow
10 cfm
Tool Weight
1.4 lb
Temperature Lock
Yes
Motor Type
Brushed
Nozzle Type
Flat, Reflector, Concentrator
Battery Series
IQV20
Charger Included
No
Application
Shrinking Tube over Electrical Connections, Softening Adhesives and Decals, Soldering, Melting, and Drying
Minimum Temperature
86 Degrees F

Description

Heat Gun, Voltage 20V DC, Maximum Temperature 1,022 Degrees F, Minimum Temperature 86 Degrees F, Temperature Range 86 Degrees F to 1022 Degrees F, Air Volume 10 cfm, Temperature Settings Adjustable, LCD Display Yes, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity Not Applicable, Battery Series IQV20(TM), Number of Batteries Included 0, Charger Included No, Power Source Cordless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.