Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heat Gun Kit, Cordless Powered, 20V DC, Pistol Grip Handle

  • Mfr # H3111-K1

  • Zoro # G314851838


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless
Voltage
20V DC
Temperature Range
86 Degrees F to 1022 Degrees F
Air Volume
10 cfm
Heat Gun Handle Style
Pistol Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H3111-K1
Zoro #
G314851838
UPC #
0663023172934
Country of Origin
China

Dimensions

Overall Width
3 1/8 in
Overall Height
10 5/8 in
Overall Length
6 7/8 in

Details

Item
Heat Gun Kit
Power Source
Cordless
Voltage
20V DC
Temperature Range
86 Degrees F to 1022 Degrees F
Air Volume
10 cfm
Heat Gun Handle Style
Pistol Grip
Heat Control Switch
Button
LCD Display
Yes
Charger Included
Yes
Battery Series
IQV20
Maximum Temperature
1,022 Degrees F
Includes
(3) Nozzles
Temperature Lock
Yes
Battery Model No.
BL2022
Number of Temperature Settings
2
Number of Batteries Included
1
Cordless Tool Kit Contents
(1) Tool, (1) Battery, (1) Charger, (3) Nozzles
Nozzle Type
Flat, Reflector, Concentrator
Brushless Motor
Yes
Charger Model Number
BC1121
Standards
ETL + CETL, NOM, CE + CB, EAR99
Motor Type
Brushed
Temperature Settings
Adjustable
Minimum Air Flow
7 cfm
Series
IQV20
Tool Weight
3 lb
Maximum Air Flow
10 cfm
Number of Pieces
6
Minimum Temperature
86 Degrees F
Application
Shrinking Tube over Electrical Connections, Softening Adhesives and Decals, Soldering, Melting, and Drying
Battery Capacity
(1) 5.0 Ah
Nozzles Included
Included
Switch Type
Slide

Description

Heat Gun Kit, Voltage 20V DC, Maximum Temperature 1,022 Degrees F, Minimum Temperature 86 Degrees F, Temperature Range 86 Degrees F to 1022 Degrees F, Air Volume 10 cfm, Temperature Settings Adjustable, LCD Display Yes, Brushless Motor Yes, Cordless Tool Kit Contents (1) Tool, (1) Battery, (1) Charger, (3) Nozzles, Battery Capacity 5.0 Ah, Battery Model No. BL2022, Battery Series IQV20(TM), Charger Model Number BC1121, Number of Batteries Included 1, Charger Included Yes, Power Source Cordless

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.