Heating Element Kit for H3111
- Mfr # TK-H3111-525
- Zoro # G316567089
product price:Â
$
52.99
/ea
Key Features
Number of Pieces
1
Accessory Type
Heating Element
Compatible with Manufacturer Part Number
H3111, H3111-K1
Tool Compatibility
Ingersoll Rand H3111 20V Heat Gun
Compatible Product Type
Heat Gun
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TK-H3111-525
- Zoro #
- G316567089
- UPC #
- 3663836045835
- Country of Origin
- China
- Number of Pieces
- 1
- Accessory Type
- Heating Element
- Compatible with Manufacturer Part Number
- H3111, H3111-K1
- Tool Compatibility
- Ingersoll Rand H3111 20V Heat Gun
- Item
- Heat Gun Element Kit
- Compatible Product Type
- Heat Gun
Description
Heat Gun Element Kit, Compatible Grainger Part Number 846NF3, 846NF4, Compatible with Manufacturer Part Number H3111, H3111-K1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.