Shop INGERSOLL-RAND
See all product information
Create Account
Hoist, 3 tons, 15 ft. Lift, 13 ft. Drop, 6000 lb. Load Capacity, 13 ft Hoist Lift
- Mfr # SMB030-15-13V
- Zoro # G1657621
product price:Â
$
1,217.99
/ea
Free Shipping & Returns
Key Features
Load Capacity
6000 lb.
Hoist Lift
13 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMB030-15-13V
- Zoro #
- G1657621
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Hoist,3 tons,15 ft. Lift,13 ft. Drop
- Load Capacity
- 6000 lb.
- Hoist Lift
- 13 ft
Description
Hoist,3 tons,15 ft. Lift,13 ft. Drop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.