Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Housing Assembly, 8.1875 in L

  • Mfr # 2145QiMAX-A40

  • Zoro # G002670468


product price: $85.19
/ea
Free Shipping & Returns

Key Features

For Use With
3/4 in Impact Wrench
Includes
Housing
Number of Pieces
1
Overall Length
8 3/16 in
Drive Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2145QiMAX-A40
Zoro #
G002670468
UPC #
00663023113975
Country of Origin
China

Dimensions

Overall Length
8 3/16 in
Drive Size
3/4 in

Details

Item
Housing Assembly
For Use With
3/4 in Impact Wrench
Includes
Housing
Number of Pieces
1
Application
Bolt work
Compatible Manufacturer Model Number
2145QIMAX
Product Type
Housing Assembly
Compatible Product Type
3/4 in Impact Wrench
Compatible Brand
Ingersoll Rand

Description

Housing Assembly, For Use With 3/4 in Impact Wrench, Includes Housing, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.