Impact Socket, 1-1/16", SAE, DXS2SH1-116L
Mfr # DXS2SH1-116L
Zoro # G214795683
product price: $14.85
/eaKey Features
Overall Length
2 61/64 in
Number of Points
6
Finish
Manganese Phosphate
Socket Depth
Deep
Material
Chrome Molybdenum Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DXS2SH1-116L
Zoro #
G214795683
UPC #
0663023174570
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
2 61/64 in
Socket Depth
Deep
Socket Size
1 1/16 in
Details
Item
Impact Socket
Number of Points
6
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel
Measurement Type
SAE
Tether Status
Not Tether Capable
Standards
ASME B107.110
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Socket Shape
6-Point
Series
Driver Xchange System (DXS)
Drive Type
Impact
Description
Impact Socket, Socket Size 1 1/16 in, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Deep, Impact, SAE, Standards ASME B107.110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.