This item is Discontinued.

No Product Image Available

Impact Socket 6 pt. Standard Socket (Discontinued)

  • Mfr # S612H3-78
  • Zoro # G7408933
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S612H3-78
Zoro #
G7408933
UPC #
663023091853
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1 1/2 in
Overall Length
5 1/8 in
Size
3-7/8"
Socket Depth
Standard

Details

SAE or Metric
SAE
Number of Points
6
Material
Cr-Mo Steel
Finish
Black Sulfate
Output Type
6 pt.
Item
Impact Socket
Impact Rated
Yes
Drive Type
Square

Description

Impact Socket, Drive Type Square, Drive Size 1 1/2 in, Cr-Mo Steel, Black Sulfate, Impact Rated Yes, Socket Depth Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.