Impact Socket, 1-1/8", SAE, DXS2SH1-18
Mfr # DXS2SH1-18
Zoro # G114795684
product price: $14.25
/eaKey Features
Overall Length
2 1/64 in
Number of Points
6
Finish
Manganese Phosphate
Socket Depth
Standard
Material
Chrome Molybdenum Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DXS2SH1-18
Zoro #
G114795684
UPC #
0663023174433
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
2 1/64 in
Socket Depth
Standard
Socket Size
1 1/8 in
Details
Item
Impact Socket
Number of Points
6
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel
Tether Status
Not Tether Capable
Standards
ASME B107.110
Drive Type
Impact
Includes Insulation
Not Insulated
Series
Driver Xchange System (DXS)
Socket Shape
6-Point
Measurement Type
SAE
Impact Rated Status
Impact Rated
Description
Impact Socket, Socket Size 1 1/8 in, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Standard, Impact, SAE, Standards ASME B107.110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.