Impact Socket, 1-3/16", SAE, DXS2SH1-316

  • Mfr # DXS2SH1-316

  • Zoro # G714795664


product price: $14.65
/ea

Key Features

Overall Length
2 5/32 in
Number of Points
6
Finish
Manganese Phosphate
Socket Depth
Standard
Material
Chrome Molybdenum Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DXS2SH1-316
Zoro #
G714795664
UPC #
0663023174440
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2 5/32 in
Socket Depth
Standard
Socket Size
1 3/16 in

Details

Item
Impact Socket
Number of Points
6
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel
Measurement Type
SAE
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Drive Type
Impact
Standards
ASME B107.110
Series
Driver Xchange System (DXS)
Socket Shape
6-Point

Description

Impact Socket, Socket Size 1 3/16 in, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Standard, Impact, SAE, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.