Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Socket, 11/16", SAE, DXS2SH1116L

  • Mfr # DXS2SH1116L

  • Zoro # G614795733


product price: $12.95
/ea

Key Features

Overall Length
2 61/64 in
Number of Points
6
Finish
Manganese Phosphate
Socket Depth
Deep
Material
Chrome Molybdenum Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXS2SH1116L
Zoro #
G614795733
UPC #
0663023174518
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2 61/64 in
Socket Size
11/16 in
Socket Depth
Deep

Details

Item
Impact Socket
Number of Points
6
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel
Measurement Type
SAE
Standards
ASME B107.110
Impact Rated Status
Impact Rated
Series
Driver Xchange System (DXS)
Drive Type
Impact
Tether Status
Not Tether Capable
Socket Shape
6-Point
Includes Insulation
Not Insulated

Description

Impact Socket, Socket Size 11/16 in, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Deep, Impact, SAE, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.