Impact Socket, 12 mm, Metric, DXS2SM12L
Mfr # DXS2SM12L
Zoro # G114795608
product price: $13.49
/eaKey Features
Overall Length
2 61/64 in
Number of Points
6
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel
Socket Depth
Deep
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DXS2SM12L
Zoro #
G114795608
UPC #
0663023174785
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
2 61/64 in
Socket Size
12 mm
Socket Depth
Deep
Details
Item
Impact Socket
Number of Points
6
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel
Measurement Type
Metric
Standards
ASME B107.110
Series
Driver Xchange System (DXS)
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Socket Shape
6-Point
Drive Type
Impact
Tether Status
Not Tether Capable
Description
Impact Socket, Socket Size 12 mm, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Deep, Impact, Metric, Standards ASME B107.110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.