Impact Socket, 1/2", SAE, DXS2SH12
Mfr # DXS2SH12
Zoro # G914795679
product price: $11.99
/eaKey Features
Overall Length
1 9/16 in
Number of Points
6
Finish
Manganese Phosphate
Socket Depth
Standard
Material
Chrome Molybdenum Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DXS2SH12
Zoro #
G914795679
UPC #
0663023174334
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1 9/16 in
Socket Depth
Standard
Socket Size
1/2 in
Details
Item
Impact Socket
Number of Points
6
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel
Measurement Type
SAE
Drive Type
Impact
Standards
ASME B107.110
Series
Driver Xchange System (DXS)
Tether Status
Not Tether Capable
Socket Shape
6-Point
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Description
Impact Socket, Socket Size 1/2 in, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Standard, Impact, SAE, Standards ASME B107.110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.