Impact Socket, 13/16", SAE, DXS2SH1316L
Mfr # DXS2SH1316L
Zoro # G114795714
product price: $13.15
/eaKey Features
Overall Length
2 61/64 in
Number of Points
6
Finish
Manganese Phosphate
Socket Depth
Deep
Material
Chrome Molybdenum Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DXS2SH1316L
Zoro #
G114795714
UPC #
0663023174532
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
2 61/64 in
Socket Depth
Deep
Socket Size
13/16 in
Details
Item
Impact Socket
Number of Points
6
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel
Drive Type
Impact
Measurement Type
SAE
Tether Status
Not Tether Capable
Series
Driver Xchange System (DXS)
Includes Insulation
Not Insulated
Impact Rated Status
Impact Rated
Standards
ASME B107.110
Socket Shape
6-Point
Description
Impact Socket, Socket Size 13/16 in, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Deep, Impact, SAE, Standards ASME B107.110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.