Impact Socket, 15 mm, Metric, DXS2SM15L
Mfr # DXS2SM15L
Zoro # G714795619
product price: $13.15
/eaKey Features
Overall Length
2 61/64 in
Number of Points
6
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel
Socket Depth
Deep
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DXS2SM15L
Zoro #
G714795619
UPC #
0663023174815
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
2 61/64 in
Socket Size
15 mm
Socket Depth
Deep
Details
Item
Impact Socket
Number of Points
6
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel
Series
Driver Xchange System (DXS)
Socket Shape
6-Point
Includes Insulation
Not Insulated
Standards
ASME B107.110
Measurement Type
Metric
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Drive Type
Impact
Description
Impact Socket, Socket Size 15 mm, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Deep, Impact, Metric, Standards ASME B107.110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.