Impact Socket, 17 mm, Metric, DXS2SM17L
Mfr # DXS2SM17L
Zoro # G414795599
product price: $13.79
/eaKey Features
Overall Length
2 61/64 in
Number of Points
6
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel
Socket Depth
Deep
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DXS2SM17L
Zoro #
G414795599
UPC #
0663023174839
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
2 61/64 in
Socket Depth
Deep
Socket Size
17 mm
Details
Item
Impact Socket
Number of Points
6
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel
Socket Shape
6-Point
Tether Status
Not Tether Capable
Standards
ASME B107.110
Drive Type
Impact
Measurement Type
Metric
Impact Rated Status
Impact Rated
Series
Driver Xchange System (DXS)
Includes Insulation
Not Insulated
Description
Impact Socket, Socket Size 17 mm, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Deep, Impact, Metric, Standards ASME B107.110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.