Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S620H4-18
Zoro #
G7410638
UPC #
663023092577
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
2 1/2 in
Overall Length
6 7/64 in
Size
4-1/8"
Socket Depth
Standard
Details
SAE or Metric
SAE
Number of Points
6
Material
Cr-Mo Steel
Finish
Black Sulfate
Output Type
Hex
Impact Rated
No
Drive Type
Square
Item
Impact Socket
Description
Impact Socket, Drive Type Square, Drive Size 2 1/2 in, Cr-Mo Steel, Black Sulfate, Impact Rated No, Socket Depth Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.