Zoro Homepage
This item is Discontinued.
No Product Image Available

Impact Socket Hex Standard Socket (Discontinued)

  • Mfr # S620H5-58
  • Zoro # G7409116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S620H5-58
Zoro #
G7409116
UPC #
663023092690
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
2 1/2 in
Overall Length
7 9/32 in
Size
5-5/8"
Socket Depth
Standard

Details

SAE or Metric
SAE
Number of Points
6
Material
Cr-Mo Steel
Finish
Black Sulfate
Output Type
Hex
Impact Rated
No
Drive Type
Square
Item
Impact Socket

Description

Impact Socket, Drive Type Square, Drive Size 2 1/2 in, Cr-Mo Steel, Black Sulfate, Impact Rated No, Socket Depth Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.