Zoro Homepage

Impact Socket, 24 mm, Metric, DXS2SM24

  • Mfr # DXS2SM24

  • Zoro # G414795711


product price: $13.59
/ea

Key Features

Overall Length
1 9/16 in
Number of Points
6
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel
Socket Depth
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXS2SM24
Zoro #
G414795711
UPC #
0663023174723
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1 9/16 in
Socket Size
24 mm
Socket Depth
Standard

Details

Item
Impact Socket
Number of Points
6
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel
Measurement Type
Metric
Drive Type
Impact
Tether Status
Not Tether Capable
Standards
ASME B107.110
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated
Socket Shape
6-Point
Series
Driver Xchange System (DXS)

Description

Impact Socket, Socket Size 24 mm, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Standard, Impact, Metric, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.