Zoro Homepage

Impact Socket, 32 mm, Metric, DXS2SM32

  • Mfr # DXS2SM32

  • Zoro # G514795611


product price: $13.95
/ea

Key Features

Overall Length
2 5/32 in
Number of Points
6
Finish
Manganese Phosphate
Socket Depth
Standard
Material
Chrome Molybdenum Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXS2SM32
Zoro #
G514795611
UPC #
0663023174754
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2 5/32 in
Socket Depth
Standard
Socket Size
32 mm

Details

Item
Impact Socket
Number of Points
6
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel
Drive Type
Impact
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Socket Shape
6-Point
Series
Driver Xchange System (DXS)
Measurement Type
Metric
Includes Insulation
Not Insulated
Standards
ASME B107.110

Description

Impact Socket, Socket Size 32 mm, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Standard, Impact, Metric, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.