Zoro Homepage

Impact Socket, 32 mm, Metric, DXS2SM32L

  • Mfr # DXS2SM32L

  • Zoro # G514795666


product price: $15.49
/ea

Key Features

Overall Length
2 61/64 in
Number of Points
6
Finish
Manganese Phosphate
Socket Depth
Deep
Material
Chrome Molybdenum Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXS2SM32L
Zoro #
G514795666
UPC #
0663023174914
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2 61/64 in
Socket Depth
Deep
Socket Size
32 mm

Details

Item
Impact Socket
Number of Points
6
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel
Includes Insulation
Not Insulated
Series
Driver Xchange System (DXS)
Measurement Type
Metric
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Socket Shape
6-Point
Standards
ASME B107.110
Drive Type
Impact

Description

Impact Socket, Socket Size 32 mm, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Deep, Impact, Metric, Standards ASME B107.110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.