Impact Socket, 7/8", SAE, DXS2SH78
Mfr # DXS2SH78
Zoro # G914795716
product price: $13.35
/eaKey Features
Overall Length
1 9/16 in
Number of Points
6
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel
Socket Depth
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DXS2SH78
Zoro #
G914795716
UPC #
0663023174396
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
1 9/16 in
Socket Size
7/8 in
Socket Depth
Standard
Details
Item
Impact Socket
Number of Points
6
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel
Includes Insulation
Not Insulated
Measurement Type
SAE
Drive Type
Impact
Tether Status
Not Tether Capable
Standards
ASME B107.110
Impact Rated Status
Impact Rated
Series
Driver Xchange System (DXS)
Socket Shape
6-Point
Description
Impact Socket, Socket Size 7/8 in, 6-Point, Chrome Molybdenum Alloy Steel, Manganese Phosphate, Standard, Impact, SAE, Standards ASME B107.110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.