Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S65SH1-114
Zoro #
G7410175
UPC #
663023092928
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
#5
Overall Length
3 5/32 in
Size
1-1/4"
Socket Depth
Standard
Details
SAE or Metric
SAE
Number of Points
6
Material
Cr-Mo Steel
Finish
Black Sulfate
Output Type
Hex
Drive Type
Spline
Item
Impact Socket
Impact Rated
No
Description
Impact Socket, Drive Type Spline, Drive Size #5, Cr-Mo Steel, Black Sulfate, Impact Rated No, Socket Depth Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.