Impact Socket Set, Metric, 12 mm to 33 mm, DXSK2M15

  • Mfr # DXSK2M15

  • Zoro # G814795731


product price:  $155.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
15
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel
Measurement Type
Metric
Includes
15 sockets, Foam Organizer Shadowboard Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXSK2M15
Zoro #
G814795731
UPC #
0663023174617
Country of Origin
Taiwan, Province of China

Dimensions

Container Width
5 11/25 in
Container Height
2 1/2 in
Container Length
16 19/50 in
Standard Socket Size
12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 22 mm, 24 mm, 27 mm, 30 mm, 32 mm, 33 mm
Socket Size Range
12 mm to 33 mm
Standard Socket Style/Size
12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 22 mm, 24 mm, 27 mm, 30 mm, 32 mm, 33 mm
Socket Depth
Standard
Socket Size
12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 22 mm, 24 mm, 27 mm, 30 mm, 32 mm, 33 mm

Details

Item
Impact Socket Set
Number of Pieces
15
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel
Measurement Type
Metric
Includes
15 sockets, Foam Organizer Shadowboard Tray
Includes Flex Sockets
Flex Sockets Not Included
Includes Deep Sockets
Deep Sockets Not Included
Includes Standard Sockets
Standard Sockets Included
Impact Rated
Yes
Includes Drive Tools
No
Container Type
Tray
Number of Standard Sockets
15
Drive Type
Impact
Container Features
Foam Organizer Shadowboard Tray
Socket Shape
6-Point
Non-Sparking
No
Standards
ASME B107.110
Insulated
No
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated

Description

Impact Socket Set, Standard Socket Count/Style (15) 6-Point, Standard Socket Style/Size 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 22 mm, 24 mm, 27 mm, 30 mm, 32 mm, 33 mm, Impact, Metric, 6-Point, Manganese Phosphate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.