Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Socket Set, SAE, 7/16" to 1-1/4, DXSK2H14

  • Mfr # DXSK2H14

  • Zoro # G714795701


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
14
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel
Measurement Type
SAE
Includes
14 sockets, Foam Organizer Shadowboard Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXSK2H14
Zoro #
G714795701
UPC #
0663023174310
Country of Origin
Taiwan, Province of China

Dimensions

Container Width
5 11/25 in
Container Length
16 19/50 in
Container Height
2 1/2 in
Standard Socket Style/Size
1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Standard Socket Size
1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Socket Size Range
7/16 in to 1 1/4 in
Socket Depth
Standard

Details

Item
Impact Socket Set
Number of Pieces
14
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel
Measurement Type
SAE
Includes
14 sockets, Foam Organizer Shadowboard Tray
Includes Deep Sockets
Deep Sockets Not Included
Includes Standard Sockets
Standard Sockets Included
Tether Ready
No
Number of Standard Sockets
14
Impact Rated
Yes
Insulated
No
Non-Sparking
No
Container Type
Tray
Standards
ASME B107.110
Drive Type
Impact
Socket Shape
6-Point
Locking
No
Includes Drive Tools
No
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included

Description

Impact Socket Set, Standard Socket Count/Style (14) 6-Point, Standard Socket Style/Size 1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Impact, SAE, 6-Point, Manganese Phosphate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.