Impact Socket Set, SAE, 7/16" to 1-1/4, DXSK2H14L

  • Mfr # DXSK2H14L

  • Zoro # G314795743


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
14
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel
Measurement Type
SAE
Includes
14 deep sockets (7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in), Foam Organizer Shadowboard Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXSK2H14L
Zoro #
G314795743
UPC #
0663023174464
Country of Origin
Taiwan, Province of China

Dimensions

Container Length
16 19/50 in
Container Width
9 19/50 in
Container Height
2 in
Socket Depth
Deep
Deep Socket Size
7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in
Socket Size
1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Deep Socket Style/Size
1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Socket Size Range
7/16 in to 1 1/4 in

Details

Item
Impact Socket Set
Number of Pieces
14
Finish
Manganese Phosphate
Material
Chrome Molybdenum Alloy Steel
Measurement Type
SAE
Includes
14 deep sockets (7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in), Foam Organizer Shadowboard Tray
Includes Deep Sockets
Deep Sockets Included
Container Type
Tray
Socket Shape
6-Point
Insulated
No
Drive Type
Impact
Standards
ASME B107.110
Non-Sparking
No
Number of Deep Sockets
14
Container Features
Foam Organzier Shadowboard Tray
Impact Rated
Yes
Impact Rated Status
Impact Rated
Includes Insulation
Not Insulated

Description

Impact Socket Set, Deep Socket Count/Style (14) 6-Points, Deep Socket Style/Size 1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Impact, SAE, 6-Point, Manganese Phosphate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.