impact socket set
- Mfr # SK8C5TN
- Zoro # G523390357
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Deep Socket Style/Size
Deep 6-Point: 1 1/2 in, Deep 6-Point: 1 1/4 in, Deep 6-Point: 1 1/8 in, Deep 6-Point: 13/16 in, Deep 6-Point: 33 mm
Measurement Type
SAE
Socket Depth
Deep
Socket Shape
6-Point
Includes Deep Sockets
Deep Sockets Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SK8C5TN
- Zoro #
- G523390357
- UPC #
- 0663023126678
- Country of Origin
- China
Dimensions
- Deep Socket Style/Size
- Deep 6-Point: 1 1/2 in, Deep 6-Point: 1 1/4 in, Deep 6-Point: 1 1/8 in, Deep 6-Point: 13/16 in, Deep 6-Point: 33 mm
- Socket Depth
- Deep
- Drive Size
- 1 in
- Socket Size Range
- 13/16 in to 1 1/2 in, 33 mm
- Deep Socket Sizes
- 13/16 in, 1 1/8 in, 1 1/4 in, 33 mm, 1 1/2 in
- Socket Size
- 1 1/2 in, 1 1/4 in, 1 1/8 in, 13/16 in, 33 mm
Description
impact socket set, Standard Socket Count/Style Not Applicable, Deep Socket Count/Style 6-Point, Deep Socket Style/Size Deep 6-Point: 1 1/2 in, Deep 6-Point: 1 1/4 in, Deep 6-Point: 1 1/8 in, Deep 6-Point: 13/16 in, Deep 6-Point: 33 mm, Flex Socket Count/Style Not Applicable, Impact, Drive Size 1 in, SAE, 6-Point, Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.