IMPACT WR KIT 1/4" PROMO DRIVE CORDLES*

  • Mfr # IRW040-KL1P

  • Zoro # G102429966


product price:  $243.99
/ea
Free Shipping & Returns

Key Features

Voltage
7.2V
Drive Size
1/4"
Max. Torque
40 ft-lbs(54 Nm)
Free Speed
2200 rpm
Overall Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IRW040-KL1P
Zoro #
G102429966
UPC #
-
Country of Origin
China

Dimensions

Drive Size
1/4"
Overall Length
7 in

Details

Voltage
7.2V
Max. Torque
40 ft-lbs(54 Nm)
Free Speed
2200 rpm
Features
Patent-pending IQV(TM) technology provides maximum performance, durability, and battery life. 40 ft-lbsmax reverse torque. Less than 2.7 lbs with Lithium Ion battery! 0-2200 RPM, 0-2500 IPM. Reverse bias torque to prevent stripping small or plastic fasteners. All metal hammercase and housing ring for ultimate durability.
Drive Type
Quick Change
Vibration Level
2.1 m/s2
Sound Pressure/Power dBA
83.8 / 94.8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.