Zoro Homepage

IMPACT WR THUNDERGUN-1/2"625 FT LBS

  • Mfr # IR232TGSL

  • Zoro # G602497427


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
1/2"
Free Speed
10,000 rpm
Air Inlet
1/4"
Max. Torque
625 ft-lbs
Average CFM @ 15 Second Run Time
5.4 cfm (@ Load- 23 cfm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IR232TGSL
Zoro #
G602497427
UPC #
663023015002
Country of Origin
China

Dimensions

Square Drive Size
1/2"
Overall Length
7.6 in.
Min. Hose Size
3/8"

Details

Free Speed
10,000 rpm
Air Inlet
1/4"
Max. Torque
625 ft-lbs
Average CFM @ 15 Second Run Time
5.4 cfm (@ Load- 23 cfm)
Features
625 ft.-lbs. of maximum torque in reverse mode. 1250 blows per minute in reverse mode. 1100 blows per minute in forward mode. Faster than any other commercial IR 1/2" drive impact. Black powder coated handle and housing with black steel hammer case and distinctive yellow protective boot. Available for a limited time only!
Torque Range
40-400 ft-lbs
Blows Per Min.
1250
Standard Bolt Cap.
9/16"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.