IMPACT WRENCH 1 IN DRIVE 1450FTLBS 5000RPM

  • Mfr # IRT295A

  • Zoro # G107818789


product price:  $1,265.99
/ea
Free Shipping & Returns

Key Features

Square Drive Size
1'' square
Free Speed
5250 RPM
Air Inlet
1/2 in.
Overall Length
11.4"
Retainer Type
Hog-Ring and Thru-Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IRT295A
Zoro #
G107818789
UPC #
-
Country of Origin
China

Dimensions

Square Drive Size
1'' square
Overall Length
11.4"

Details

Free Speed
5250 RPM
Air Inlet
1/2 in.
Retainer Type
Hog-Ring and Thru-Hole
Features
Great for Vehicle Repair; Combining great reach with its multiple retention methods means this tool is great for every garage.; Hog-Ring and Thru-Hole
Actuation
Trigger
Torque Range (Nm)
-2000
Blows Per Minute (bpm)
700
Series
295A
Drive Type
1 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.