Zoro Homepage

Impact Wrench, 20 V DC, Square

  • Mfr # W5133-K12

  • Zoro # G212448000


product price: $680.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
3/8 in
Max. Torque
365 ft-lb
Includes
(1) 5.0Ah Battery, (1) Bag, (1) Bare Tool, (1) Charger
Battery Capacity
(1) 5.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W5133-K12
Zoro #
G212448000
UPC #
663024012185
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
6 1/2 in
For A490 Bolt Size Capacity
7/8 in
For A325 Bolt Size Capacity
7/8 in
Head Width
2 3/4 in

Details

Voltage
20 V DC
Max. Torque
365 ft-lb
Includes
(1) 5.0Ah Battery, (1) Bag, (1) Bare Tool, (1) Charger
Battery Capacity
(1) 5.0 Ah
Number of Batteries Included
1
Power Source
Cordless
Impacts per Minute
3,100
Free Speed
2,100 RPM
Fastening Torque
365 ft-lb
Brushless Motor
Yes
Drive Style
Friction Ring Retainer
Number of Speed Settings
4
Charger Included
Yes
Cordless Tool Kit Contents
(1) Battery, (1) Bag, (1) Bare Tool, (1) Charger
Cordless Tool Battery Type
Li-Ion
Case Included
Yes
Drive Configuration
Straight
Corded/Banded
Cordless
Features
IQV Power Control System, 6.5 in Tip to Tail Design, 360 LED Light
Series
Standard
Clutch Style
Impact
Retainer Type
Friction Ring
Drive Type
Standard
Vibration Level
16 m/sq sec
Battery Included
48KT06
Tool Weight
3.54 lb
Breakaway Torque
550 ft-lb
Handle Type
Pistol Grip
Impact Sound Level
90dB
Corded/Cordless
Cordless
Built-In Light
Yes
Actuation
Trigger
Anvil Impact Action
Mechanical
Number of Chargers Included
1
Speed Control
Variable
Built-In Light Type
Halo Ring
Battery Series
IQV20(TM)
Throttle Type
Trigger
Includes Case
Case Included
Drive Shape
Square
Motor Type
Brushless
Battery Platform
IQV20(TM)
Anvil Style
Standard
No Load Speed
2,100 RPM
Battery Chemistry
Li-Ion
Torque - Maximum
365 ft-lb
Tool Series
IQV20(TM)

Description

Cordless Impact Wrenches, Impact Wrench, Drive Size 3/8 in, Drive Configuration Straight, Max. Torque 365 ft-lb, Battery Included, Voltage 20 V DC, Series Standard, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3300, Max. No Load RPM 2100, Cordless, Handle Type Pistol Grip, Battery Capacity (1) 5.0 Ah, Tool Length 6-35/64 in, Tool Weight 3.54 lb, Clutch Style Impact, Battery Included 48KT06, Battery Pack Replacement 48KT06

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.