Zoro Homepage

Impact Wrench, 20 V DC, Square

  • Mfr # W5133P-K22

  • Zoro # G502676458


product price: $699.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Max. Torque
295 ft-lb, 365 ft-lb
Battery Capacity
(1) 2.5 Ah, (1) 5.0 Ah
Includes
Bag, BC1121 Charger, BL2012 2.5Ah Battery, BL2022 5.0Ah Battery
Number of Batteries Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W5133P-K22
Zoro #
G502676458
UPC #
663024013953
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Length
7 in, 7 1/4 in
For A325 Bolt Size Capacity
7/8 in
For A490 Bolt Size Capacity
7/8 in
Head Width
2 3/4 in

Details

Voltage
20 V DC
Max. Torque
295 ft-lb, 365 ft-lb
Battery Capacity
(1) 2.5 Ah, (1) 5.0 Ah
Includes
Bag, BC1121 Charger, BL2012 2.5Ah Battery, BL2022 5.0Ah Battery
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
3,300
Free Speed
2,100 RPM
Fastening Torque
340 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Clutch Style
Tapered Hammer
Tool Style
Compact
Charger Model
401R80
Standards
CSA Certified, UL Listed
Battery Series
IQV20(TM)
Battery Model No.
48KT05, 48KT06
Drive Type
Worm Drive
Breakaway Torque
400 ft-lb
Actuation
Trigger
Handle Type
Pistol Grip
Retainer Type
Pin Detent
Explosive Environment Rated
No
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Charger Included
Yes
Housing Material
Metal
Case Included
Yes
Impact Sound Level
90dB to 101dB
Impact Rated
Impact Rated
Features
Impact and Chemical-Resistant, LED Light, Lubricated, Patented Steel Reinforced Frame Variable-Speed Switch With Electronic Brake, Reinforced Bushing, Sealed
Vibration Level
12.6 m/sq s
Built-In Light
Yes
Tool Weight
4.6 lb, 5.3 lb
Power to Weight Ratio
103.77 ft lb/lb, 86.96 ft lb/lb
No Load Speed
2,100 RPM
Torque - Maximum
365 ft-lb
Includes Case
Case Included
Drive Shape
Square
Battery Chemistry
Li-Ion
Motor Type
Brushless
Anvil Style
Standard
Number of Chargers Included
1
Battery Manufacturing Model Number
48KT05, 48KT06
Battery Platform
IQV20(TM)
Throttle Type
Trigger
Tool Series
IQV20(TM)
Built-In Light Type
Halo Ring
Speed Control
Variable
Charger Manufacturing Model Number
BC1121

Description

Impact Wrench, Drive Size 3/8 in, Max. Torque 295 ft-lb, 365 ft-lb, Voltage 20 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (1) 2.5 Ah, (1) 5.0 Ah, Tool Weight 4.6 lb, 5.3 lb, Clutch Style Tapered Hammer, Features Impact and Chemical-Resistant, LED Light, Lubricated, Patented Steel Reinforced Frame Variable-Speed Switch With Electronic Brake, Reinforced Bushing, Sealed, Includes Bag, BC1121 Charger, BL2012 2.5Ah Battery, BL2022 5.0Ah Battery

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.