Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Wrench, 20 V DC, Square

  • Mfr # W5153-K22

  • Zoro # G312840438


product price: $762.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1/2 in
Max. Torque
365 ft-lb
Includes
Battery, Charger
Battery Capacity
(1) 2.5 Ah, (1) 5.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W5153-K22
Zoro #
G312840438
UPC #
663024012222
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
6 3/4 in
For A490 Bolt Size Capacity
7/8 in
Head Width
2 3/4 in
For A325 Bolt Size Capacity
7/8 in

Details

Voltage
20 V DC
Max. Torque
365 ft-lb
Includes
Battery, Charger
Battery Capacity
(1) 2.5 Ah, (1) 5.0 Ah
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
3,300
Free Speed
2,100 RPM
Fastening Torque
365 ft-lb
Brushless Motor
Yes
Number of Speed Settings
4
Drive Configuration
Straight
Retainer Type
Friction Ring
Charger Included
Yes
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Battery Included
48KT06, 48KT05
Series
IQV Series(TM)
Impact Sound Level
90dB
Corded/Cordless
Cordless
Cordless Tool Battery Type
Li-Ion
Battery Model No.
48KT05, 48KT06
Case Included
Yes
Built-In Light
Yes
Clutch Style
Impact
Features
IQV Power Control System, 6.6 in Tip to Tail Design, 360 LED Light
Tool Weight
3.56 lb
Anvil Impact Action
Mechanical
Corded/Banded
Cordless
Handle Type
Pistol Grip
Breakaway Torque
550 ft-lb
Drive Type
Standard
Vibration Level
6-47/64 in
Actuation
Trigger
Torque - Maximum
365 ft-lb
Speed Control
Variable
Battery Manufacturing Model Number
48KT05, 48KT06
Throttle Type
Trigger
Battery Chemistry
Li-Ion
Tool Series
IQV20(TM)
No Load Speed
2,100 RPM
Battery Platform
IQV20(TM)
Includes Case
Case Included
Built-In Light Type
Halo Ring
Battery Series
IQV20(TM)
Anvil Style
Standard
Drive Shape
Square
Number of Chargers Included
1
Motor Type
Brushless

Description

Cordless Impact Wrenches, Impact Wrench, Drive Size 1/2 in, Drive Configuration Straight, Max. Torque 365 ft-lb, Battery Included, Voltage 20 V DC, Series IQV Series(TM), Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3300, Max. No Load RPM 2100, Cordless, Handle Type Pistol Grip, Battery Capacity (1) 2.5 Ah, (1) 5.0 Ah, Tool Length 6-47/64 in, Tool Weight 3.56 lb, Clutch Style Impact, Battery Included 48KT06, 48KT05

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.