Zoro Homepage

Impact Wrench, 20 V DC, Square

  • Mfr # W7153-K22

  • Zoro # G215854754


product price: $686.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1/2 in
Max. Torque
1600 ft-lb
Battery Capacity
5.0Ah
Includes
(2) BL2022 5.0Ah Battery, BC1121 Charger, DXS2 1/2 in Square Drive Anvil (A41H), W7153 Impact Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W7153-K22
Zoro #
G215854754
UPC #
0840462300030
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
8 5/16 in
Extended Anvil Length
2 in
Head Width
3 1/4 in
For A325 Bolt Size Capacity
7/8 in
For A490 Bolt Size Capacity
7/8 in

Description

Impact Wrench, Drive Size 1/2 in, Voltage 20 V DC, Handle Type Pistol Grip, Battery Capacity 5.0Ah

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.