Zoro Homepage

Impact Wrench, 20 V DC, Square

  • Mfr # W7153

  • Zoro # G915854733


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1/2 in
Number of Batteries Included
0
Power Source
Cordless
Fastening Torque
1,000 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W7153
Zoro #
G915854733
UPC #
0840462300009
Country of Origin
China

Dimensions

Drive Size
1/2 in
Overall Length
8 5/16 in
Extended Anvil Length
2 in
Head Width
3 1/4 in
For A325 Bolt Size Capacity
7/8 in
For A490 Bolt Size Capacity
7/8 in

Description

Impact Wrench, Drive Size 1/2 in, Voltage 20 V DC, Handle Type Pistol Grip, Tool Weight 6.1 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.