Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impact Wrench, 20 V DC, Square

  • Mfr # W8191-K2

  • Zoro # G511058023


product price: $919.79
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
1 in
Max. Torque
2,000 ft-lb
Battery Capacity
(2) 5.0 Ah
Includes
(2) BL2022 Batteries, Bare Tool, BC1121 Charger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W8191-K2
Zoro #
G511058023
UPC #
663023171487
Country of Origin
United States

Dimensions

Drive Size
1 in
Overall Length
8 3/4 in
Extended Anvil Length
6 in
For A490 Bolt Size Capacity
1 1/4 in
For A325 Bolt Size Capacity
1 1/4 in
Head Width
3 1/4 in

Details

Voltage
20 V DC
Max. Torque
2,000 ft-lb
Battery Capacity
(2) 5.0 Ah
Includes
(2) BL2022 Batteries, Bare Tool, BC1121 Charger
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
1,900
Free Speed
1,350 RPM
Fastening Torque
2,000 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Features
360 Degrees Ring Light Around the Anvil Gives you Complete Visibility from Every Angle, 4-Position Power Regulator Lets you Fine-Tune your Tool's Torque, Avoid Over-Torquing with Timed Shutoff in Regulator Positions 1-3, and Remove Fasteners with Nonstop Power in Position 4, Lightweight Form, Ergonomic Pistol Grip, and Rubberized Bumpers Keep you Steady, No More Hauling Heavy Compressors to Roadside Repairs Our Cordless Impact Wrenches Take Up Less Space without Sacrificing Power, Powerful Motor Helps Remove Fasteners upto 33% Faster than Our Leading Competitor
Handle Type
Pistol Grip
Tool Weight
7.4 lb
Clutch Style
Impact
Actuation
Trigger
Charger Model
BC1121
Breakaway Torque
2,000 ft-lb
Charger Included
Yes
Handle Material
Rubber
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (2) Batteries
Drive Type
Standard
Built-In Light
Yes
Battery Model No.
IQV20
Case Included
Yes
Impact Rated
Impact Rated
Power to Weight Ratio
270.27 ft-lb./lb
Retainer Type
Friction Ring, Through Hole
Motor Type
Brushless
Number of Chargers Included
1
Tool Series
IQV20(TM)
Battery Manufacturing Model Number
IQV20
Charger Manufacturing Model Number
BC1121
Includes Case
Case Included
Anvil Style
Standard
No Load Speed
1,350 RPM
Battery Chemistry
Li-Ion
Torque - Maximum
2,000 ft-lb
Drive Shape
Square
Battery Platform
IQV20(TM)
Throttle Type
Trigger
Battery Series
IQV20(TM)
Built-In Light Type
Halo Ring
Speed Control
Variable

Description

Impact Wrench, Drive Size 1 in, Max. Torque 2,000 ft-lb, Voltage 20 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, Tool Weight 7.4 lb, Clutch Style Impact

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.