Zoro Homepage

Impact Wrench, 20 V DC, Square

  • Mfr # W8571-K2

  • Zoro # G911058029


product price: $1,078.99
/ea
Free Shipping & Returns

Key Features

Voltage
20 V DC
Drive Size
3/4 in
Max. Torque
2,000 ft-lb
Battery Capacity
(2) 5.0 Ah
Includes
(2) BL2022 Batteries, Bare Tool, BC1121 Charger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W8571-K2
Zoro #
G911058029
UPC #
663023171494
Country of Origin
United States

Dimensions

Drive Size
3/4 in
Overall Length
14 3/4 in
Extended Anvil Length
6 in
For A325 Bolt Size Capacity
1 1/4 in
For A490 Bolt Size Capacity
1 1/4 in
Head Width
3 1/4 in

Description

Impact Wrench, Drive Size 3/4 in, Max. Torque 2,000 ft-lb, Voltage 20 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, Tool Weight 7.7 lb, Clutch Style Impact

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.